Series Information
| Manufacturer | Appleton |
|---|---|
| Family Series | Appleton Fasteners |
| Manufacturer Part Number | 75ETS2 |
| Description | Cable Gland Washer, Item Entry Thread Sealing Washer, Applicable Standard BS EN 60529, Enclosure Type IP66, IP67, IP68, Thickness 2 MM, Constructional Explosionproof, Trade Size M75, Material White Nylon, Packaging Quantity 100 per Box |
| Material | Nylon |
| Washer Type | Sealing |
| Size | M75 |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.019 lbs |