Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
75IB14
Name Brand Replacements™ Contactors
CONTACT KIT, VERTICAL LIFT CONTACTOR
This item cannot be canceled or returned
Description
CONTACT KIT, VERTICAL LIFT CONTACTOR
Specifications
Specifications
| Manufacturer Part Number |
75IB14 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, VERTICAL LIFT CONTACTOR SERIES, 1-POLE, N/O, 150A, SIZE 3-1/2, REPLACEMENT FOR FURNAS |
| Poles |
1 |
| Frame Size |
3-1/2 |
| Current Rating |
150 A |
| OEM Name |
Furnas |
| Product Series |
Vertical Lift Model B |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
75IB14
Name Brand Replacements™ Contactors