Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Cable Entries, E1FX Series
75SE1FX5
Appleton Cable Entries, E1FX Series
75S E1FX M75 FULLY NICKEL PLATED BRASS
This item cannot be canceled or returned
Description
Cable Entries, E1FX Series
75S E1FX M75 FULLY NICKEL PLATED BRASS
Appleton E1FX Series Nickel Plated Brass Cable Glands are ideal for use with armored cables (braid, tape, tape with lead sheath). They are certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.
Specifications
Specifications
Manufacturer Part Number
75SE1FX5
Manufacturer
Appleton
Product Series
E1FX
Family Series
Appleton Cable Entries, E1FX Series
Description
Cable Gland, Type Straight, Thread Size M75, Constructional Feature Flameproof, Cable Type Armored Cable, Cable Outer Diameter 2.32 to 2.84 Inch, Material Nickel Plated Brass, Enclosure IP66, Operating Temperature -60 to 130 Deg C, Approval CE,
Hub Size
M75
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 3, NEMA 4, NEMA 4X
Split Frame
No
Cable Diameter Range
2.32-2.84 "
Type
Bushing Grip
Composition
Metallic
Material
Nickel Plated Brass
Hazardous Location
Yes
Approvals
ATEX, cCSAus
Protection Rating
IP66
Comments
Increased Safety and Flameproof
Net Weight
4.6738 lbs
Gross Weight
4.6738 lbs
75SE1FX5
Appleton Cable Entries, E1FX Series