Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Cable Entries, T3CDS Series
75ST3CDS1RA737
Appleton Cable Entries, T3CDS Series
CMP T3CDS CABLE GLAND 250NPT
MFG Item Number
75ST3CDS1RA737
This item cannot be canceled or returned
Description
Cable Entries, T3CDS Series
CMP T3CDS CABLE GLAND 250NPT
Specifications
Specifications
| Manufacturer Part Number |
75ST3CDS1RA737 |
| Manufacturer |
Appleton |
| Product Series |
T3CDS |
| Family Series |
Appleton Cable Entries, T3CDS Series |
| Description |
CMP T3CDS CABLE GLAND 250NPT |
| Hub Size |
2-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Split Frame |
No |
| Cable Diameter Range |
2.32-2.84 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
CSA |
| Protection Rating |
IP66, IP67, IP68 |
| Net Weight |
5.1588 lbs |
| Gross Weight |
5.1588 lbs |
75ST3CDS1RA737
Appleton Cable Entries, T3CDS Series