Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
75SW4 Appleton Fasteners, SS SERRATED WASHER M75
75SW4 Appleton Fasteners, SS SERRATED WASHER M75
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Appleton |
| Family Series |
Appleton Fasteners |
| Manufacturer Part Number |
75SW4 |
| Description |
Cable Gland Washer, Item Serrated Washer, Trade Size M75, Material Stainless Steel, Constructional Feature Shake-Proof, Packaging Quantity 50 per Box |
| Material |
Stainless Steel |
| Washer Type |
Toothed Lock |
| Size |
M75 |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.15 lbs |