76-2345SH
Dongan Electric Manufacturing Transformers, 76 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76-2345SH Dongan Electric Manufacturing Transformers, 76 Series, Transformer, Gen Purpose, Three

MFG Item Number
76-2345SH

76-2345SH Dongan Electric Manufacturing Transformers, 76 Series, Transformer, Gen Purpose, Three

MFG Item Number
76-2345SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 76 Series
Item #
76-2345SH
Transformer, Gen Purpose, Three

76 Series Information

  • Electrostatic Shield Between Primary and Secondary Windings
  • Epoxy‑Silica Encapsulated Core
  • Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations

Specifications

Specifications
Manufacturer Part Number 76-2345SH
Manufacturer Dongan Electric Manufacturing
Product Series 76
Family Series Dongan Electric Manufacturing Transformers, 76 Series
Description Transformer, Gen Purpose, Three Phase, 480 Pri, 208Y/120 Sec, 45 KVA, Encapsulated , Copper Wound
Phase 3
Type Epoxy Encapsulated
VA Rating 45,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor
Approvals UL
Net Weight 550 lbs
Gross Weight 550 lbs