Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76-9-2996 Dongan Electric Manufacturing Transformers, 76 Series, Transformer, Gen Purpose, Three
MFG Item Number
76-9-2996
76-9-2996 Dongan Electric Manufacturing Transformers, 76 Series, Transformer, Gen Purpose, Three
MFG Item Number
76-9-2996
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, Three
- Electrostatic Shield Between Primary and Secondary Windings
- Epoxy‑Silica Encapsulated Core
- Multiple Knockouts Provide Convenient Conduit Entry and Exit Locations
Specifications
Specifications
| Manufacturer Part Number |
76-9-2996 |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
76 |
| Family Series |
Dongan Electric Manufacturing Transformers, 76 Series |
| Description |
Transformer, Gen Purpose, Three Phase, 400 Pri, 600Y/347 Sec, 9 KVA, NC/NR |
| Phase |
3 |
| Type |
Control |
| VA Rating |
9,000 VA |
| Primary Voltage |
400 V |
| Configuration |
Delta Primary/Wye Secondary |
| Secondary Voltage |
347 V, 600 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| Approvals |
UL |
| Net Weight |
265 lbs |
| Gross Weight |
265 lbs |
76-9-2996
Dongan Electric Manufacturing Transformers, 76 Series