76-BC26L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
76-BC26L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Non Insulated Butt Connector
MFG Item Number
76-BC26L

76-BC26L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Non Insulated Butt Connector

MFG Item Number
76-BC26L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-BC26L
Non Insulated Butt Connector

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-BC26L
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description Non Insulated Butt Connector 26-24AWG Tin Plated Copper 50/Pk
Terminal Type Butt Connector
Wire Size Range 26-24 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Approvals cUL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs