76-FD22-110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76-FD22-110

NTE Electronics Terminals

76-FD22-110

NTE Electronics Terminals
Non Insulated Female Disconnect
MFG Item Number
76-FD22-110
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
76-FD22-110
Non Insulated Female Disconnect

Series Information

Specifications

Specifications
Manufacturer Part Number 76-FD22-110
Manufacturer NTE Electronics
Family Series NTE Electronics Terminals
Description Non Insulated Female Disconnect 22-18AWG .110 Inch Tin Plated Brass
Terminal Type Disconnect - Female
Wire Size Range 18-22 AWG
Insulated Non-Insulated
Material Brass
Plating Material Electro-Tin
Maximum Temperature 167 °F
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs