76-FT22
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76-FT22

NTE Electronics Terminals, SOLDERLESS TERMINAL Series

76-FT22

NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Non Insulated Flag Terminal
MFG Item Number
76-FT22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-FT22
Non Insulated Flag Terminal

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-FT22
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description Non Insulated Flag Terminal 22-18AWG Tin Plated Brass .250 Inch, 10/Pk
Terminal Type Flag
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Material Brass
Plating Material Electro-Tin
Net Weight 0.0225 lbs
Gross Weight 0.0225 lbs