76-IFD22-250L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76-IFD22-250L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Female Disconnect, .250, 22-18AWG

MFG Item Number
76-IFD22-250L

76-IFD22-250L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Female Disconnect, .250, 22-18AWG

MFG Item Number
76-IFD22-250L
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-IFD22-250L
Female Disconnect, .250, 22-18AWG

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-IFD22-250L
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description Female Disconnect, .250, 22-18AWG Tab 0.8, 50P/k
Terminal Type Disconnect - Female
Wire Size Range 22-18 AWG
Insulated Insulated
Insulation Material Vinyl
Material Brass
Plating Material Electro-Tin
Maximum Temperature 167 °F
Net Weight 0.084 lbs
Gross Weight 0.084 lbs