Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
76-IRT12-1/2L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, PVC Insulated Ring Terminal
MFG Item Number
76-IRT12-1/2L
76-IRT12-1/2L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, PVC Insulated Ring Terminal
MFG Item Number
76-IRT12-1/2L
This item cannot be canceled or returned
Description
Terminals, SOLDERLESS TERMINAL Series
PVC Insulated Ring Terminal
SOLDERLESS TERMINAL Series Information
26 ~ 8 AWG Variety of Styles Available Insulated and Non‑Insulated Color Coded Wire Size Different Terminal Materials Available NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.
Specifications
Specifications
Manufacturer Part Number
76-IRT12-1/2L
Manufacturer
NTE Electronics
Product Series
SOLDERLESS TERMINAL
Family Series
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description
PVC Insulated Ring Terminal 12-10AWG #1/2 Stud Tin Plated Copper 50/Pk
Terminal Type
Ring
Wire Size Range
12-10 AWG
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Material
Copper
Plating Material
Electro-Tin
Stud Size
1/2 "
Tongue Width
0.76 "
Maximum Temperature
221 °F
Approvals
cUL
Net Weight
0.315 lbs
Gross Weight
0.315 lbs
76-IRT12-1/2L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series