76-IRT12-1/4L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
76-IRT12-1/4L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, PVC Insulated Ring Terminal
MFG Item Number
76-IRT12-1/4L

76-IRT12-1/4L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, PVC Insulated Ring Terminal

MFG Item Number
76-IRT12-1/4L
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-IRT12-1/4L
PVC Insulated Ring Terminal

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-IRT12-1/4L
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description PVC Insulated Ring Terminal 12-10AWG #1/4 Stud Tin Plated Copper 50/Pk
Terminal Type Ring
Wire Size Range 12-10 AWG
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Tongue Width 0.47 "
Maximum Temperature 221 °F
Approvals cUL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs