76-NFICEC12
NTE Electronics Terminals, NCFICEC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
76-NFICEC12 NTE Electronics Terminals, NCFICEC Series, Nylon Fully Insulated Close End
MFG Item Number
76-NFICEC12

76-NFICEC12 NTE Electronics Terminals, NCFICEC Series, Nylon Fully Insulated Close End

MFG Item Number
76-NFICEC12
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, NCFICEC Series
Item #
76-NFICEC12
Nylon Fully Insulated Close End

NCFICEC Series Information

Specifications

Specifications
Manufacturer Part Number 76-NFICEC12
Manufacturer NTE Electronics
Product Series NCFICEC
Family Series NTE Electronics Terminals, NCFICEC Series
Description Nylon Fully Insulated Close End Connector 12-10AWG Tin Plated Copper, 10/Pk
Capacity 12-10 AWG
Max Voltage 300 V
Maximum Temperature 221 °F
Wire Type Copper
Color White
Style Standard
Approvals UL
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs