76-RT8-5/16L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76-RT8-5/16L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Non Insulated Ring Terminal 8AWG

MFG Item Number
76-RT8-5/16L

76-RT8-5/16L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Non Insulated Ring Terminal 8AWG

MFG Item Number
76-RT8-5/16L
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-RT8-5/16L
Non Insulated Ring Terminal 8AWG

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-RT8-5/16L
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description Non Insulated Ring Terminal 8AWG #5/16 Stud Tin Plated Copper Brazed Seam 50/Pk
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 5/16 "
Tongue Width 0.59 "
Approvals cUL
Net Weight 0.39 lbs
Gross Weight 0.39 lbs