76-ST12-10L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
76-ST12-10L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Spade Terminal, 50/Pk, #10 Stud,
MFG Item Number
76-ST12-10L

76-ST12-10L NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Spade Terminal, 50/Pk, #10 Stud,

MFG Item Number
76-ST12-10L
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-ST12-10L
Spade Terminal, 50/Pk, #10 Stud,

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-ST12-10L
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description Spade Terminal, 50/Pk, #10 Stud, 12-10AWG, Tin Plated Copper, Uninsulated, Brazed Seam
Terminal Type Spade/Fork
Wire Size Range 12-10 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #10
Tongue Width 0.37 "
Approvals cUL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs