76-ST22-08
NTE Electronics Terminals, SOLDERLESS TERMINAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76-ST22-08 NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Spade Terminal, 10/Pk, #8 Stud,

MFG Item Number
76-ST22-08

76-ST22-08 NTE Electronics Terminals, SOLDERLESS TERMINAL Series, Spade Terminal, 10/Pk, #8 Stud,

MFG Item Number
76-ST22-08
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, SOLDERLESS TERMINAL Series
Item #
76-ST22-08
Spade Terminal, 10/Pk, #8 Stud,

SOLDERLESS TERMINAL Series Information

  • 26 ~ 8 AWG
  • Variety of Styles Available
  • Insulated and Non‑Insulated
  • Color Coded Wire Size
  • Different Terminal Materials Available

NTE offers a complete range of Solderless Terminals. Insulated and Non‑Insulated terminals are available for a variety of different styles in a broad range of wire size. These are perfect for making a secure connection with no need to solder. To complete the installation of solder less terminals NTE offers a matching crimping tool.

Specifications

Specifications
Manufacturer Part Number 76-ST22-08
Manufacturer NTE Electronics
Product Series SOLDERLESS TERMINAL
Family Series NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Description Spade Terminal, 10/Pk, #8 Stud, 22-18AWG, Tin Plated Copper, Uninsulated, Brazed Seam
Terminal Type Spade/Fork
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #8
Tongue Width 0.28 "
Approvals cUL
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs