Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
76-WN16 NTE Electronics Miscellaneous, Twist On Wire Connector 16-14AWG
76-WN16 NTE Electronics Miscellaneous, Twist On Wire Connector 16-14AWG
This item cannot be canceled or returned
Description
Twist On Wire Connector 16-14AWG
Specifications
Specifications
| Manufacturer |
NTE Electronics |
| Family Series |
NTE Electronics Miscellaneous |
| Manufacturer Part Number |
76-WN16 |
| Description |
Twist On Wire Connector 16-14AWG PVC Orange With Spring Insert, 10/Pk |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.04 lbs |
76-WN16
NTE Electronics Miscellaneous