7600-LED-A
Maxi-Signal Products Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7600-LED-A

Maxi-Signal Products Visual Signaling Devices

7600-LED-A

Maxi-Signal Products Visual Signaling Devices
Porta-LED Flashing Barricade Light
MFG Item Number
7600-LED-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
7600-LED-A
Porta-LED Flashing Barricade Light

Series Information

Specifications

Specifications
Manufacturer Part Number 7600-LED-A
Manufacturer Maxi-Signal Products
Family Series Maxi-Signal Products Visual Signaling Devices
Description Porta-LED Flashing Barricade Light Amber
Operation Flashing
Voltage 6 VAC
Nominal Voltage 6 VAC
Color Amber
Lamp Type LED
Hazardous Location No
Explosion Proof No
Net Weight 0 lbs
Gross Weight 0 lbs