760006310
Sprecher + Schuh Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

760006310 Sprecher + Schuh Visual Signaling Devices, FLASHING MOD 120VAC GRN

MFG Item Number
760006310

760006310 Sprecher + Schuh Visual Signaling Devices, FLASHING MOD 120VAC GRN

MFG Item Number
760006310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
760006310
FLASHING MOD 120VAC GRN

Series Information

Specifications

Specifications
Manufacturer Part Number 760006310
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Visual Signaling Devices
Description FLASHING MOD 120VAC GRN
Operation Beacon, Flashing
Voltage 110-120 VAC
Nominal Voltage 120 VAC
Color Green
Lamp Type Incandescent
Flash Rate/Minute 120
Mounting Surface
Hazardous Location No
Explosion Proof No
Current Rating 0.033 A
Operating Temperature -13-122 °F
NEMA Rating NEMA 13, NEMA 4, NEMA 4X
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs