Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76006

Brady Signs & Signage

76006

Brady Signs & Signage
B120,14X20,BLK/YEL,CAUTION HEADER
MFG Item Number
76006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
76006
B120,14X20,BLK/YEL,CAUTION HEADER

Series Information

Specifications

Specifications
Manufacturer Part Number 76006
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank CAUTION Sign, 14 H x 20 W x 0.1 D, Black on Yellow, Fiberglass
Background Color Yellow
Header Caution
Material Fiberglass
Material Description Premium
Language English
Height 14 "
Width 20 "
Net Weight 1.17 lbs
Gross Weight 1.17 lbs