Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76015

Brady Signs & Signage

76015

Brady Signs & Signage
B120,7X10,BLU,BLK/WHT,NOTICE HEADER
MFG Item Number
76015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
76015
B120,7X10,BLU,BLK/WHT,NOTICE HEADER

Series Information

Specifications

Specifications
Manufacturer Part Number 76015
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank NOTICE Sign, 7 H x 10 W x 0.1 D, Blue on White, Fiberglass
Background Color White
Header Notice
Material Fiberglass
Material Description Premium
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs