Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76040

Brady Signs & Signage

76040

Brady Signs & Signage
B120, 10 X 14, BLANK SIGN PANELS
MFG Item Number
76040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
76040
B120, 10 X 14, BLANK SIGN PANELS

Series Information

Specifications

Specifications
Manufacturer Part Number 76040
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign, 10 H x 14 W x 0.1 D, Yellow, Fiberglass
Background Color Yellow
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.68 lbs
Gross Weight 0.68 lbs