Series Information
| Manufacturer Part Number | 76085 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Lead Work Area Poison No Smoking Or Eating Sign, 10 H x 14 W x 0.1 D, Fiberglass |
| Type | Warning Signs |
| Background Color | Orange |
| Header | Warning |
| Legend | Lead Work Area Poison No Smoking Or Eating |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.585 lbs |
| Gross Weight | 0.585 lbs |