Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series
760LBSS14MM
Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series
Stainless Steel 316, Let-Lok Back
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 760LB Series
Stainless Steel 316, Let-Lok Back
- Back Ferrule
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3500023 |
| Manufacturer |
Ham-Let |
| Product Series |
760LB |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series |
| Description |
Stainless Steel 316, Let-Lok Back Ferrule 14mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Back Ferrule |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
760LBSS14MM
Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series