760LBSS2
Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

760LBSS2

Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series

760LBSS2

Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series
Stainless Steel 316, Let-Lok Back
Item Number
760LBSS2
MFG Item Number
3500709
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings - Hydraulic & Pneumatic, 760LB Series
Item #
760LBSS2
Stainless Steel 316, Let-Lok Back

760LB Series Information

  • Back Ferrule
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3500709
Manufacturer Ham-Let
Product Series 760LB
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 760LB Series
Description Stainless Steel 316, Let-Lok Back Ferrule 2in.
Material Stainless Steel 316
Connection Type Back Ferrule
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs