760LISS1/4X1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

760LISS1/4X1/8 Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series, Stainless Steel 316 Tube Insert,

MFG Item Number
3001545

760LISS1/4X1/8 Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series, Stainless Steel 316 Tube Insert,

MFG Item Number
3001545
Item Number
760LISS1/4X1/8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 760LI Series
Item #
760LISS1/4X1/8
Stainless Steel 316 Tube Insert,

760LI Series Information

  • Tube Insert
  • One‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3001545
Manufacturer Ham-Let
Product Series 760LI
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series
Description Stainless Steel 316 Tube Insert, Tube OD 1/4in. x Tube ID 1/8in.
Material Stainless Steel 316
Connection Type Tube Insert
Fitting Type One-Lok Tube Fittings (Single Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs