760LISS3/4X3/8
Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

760LISS3/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series

760LISS3/4X3/8

Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series
Fitting, Stainless Steel, Ferrule
Item Number
760LISS3/4X3/8
MFG Item Number
3008599
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 760LI Series
Item #
760LISS3/4X3/8
Fitting, Stainless Steel, Ferrule

760LI Series Information

  • Tube Insert
  • One‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3008599
Manufacturer Ham-Let
Product Series 760LI
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series
Description Fitting, Stainless Steel, Ferrule Set,
Material Stainless Steel 316
Connection Type Tube Insert
Fitting Type One-Lok Tube Fittings (Single Ferrule)
Net Weight 0 lbs
Gross Weight 0 lbs