Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series
760LISS8MMX6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series
Stainless Steel 316 Tube Insert,
Item Number
760LISS8MMX6MM
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 760LI Series
Stainless Steel 316 Tube Insert,
- Tube Insert
- One‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3000212 |
| Manufacturer |
Ham-Let |
| Product Series |
760LI |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series |
| Description |
Stainless Steel 316 Tube Insert, Tube OD 8mm x Tube ID 6mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube Insert |
| Fitting Type |
One-Lok Tube Fittings (Single Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
760LISS8MMX6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 760LI Series