Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic
760LSSS1/16LF-10
Ham-Let Fittings - Hydraulic & Pneumatic
Hardware, Stainless Steel, Ferrule,
Item Number
760LSSS1/16LF-10
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, Series
Hardware, Stainless Steel, Ferrule,
Specifications
Specifications
| Manufacturer Part Number |
3501500 |
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic |
| Description |
Hardware, Stainless Steel, Ferrule, Pkg of 10pcsPK10 |
| Material |
Stainless Steel 316 |
| Fitting Type |
One-Lok Tube Fittings (Single Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
760LSSS1/16LF-10
Ham-Let Fittings - Hydraulic & Pneumatic