76100065
Werma Audible Signaling Devices, 761 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76100065

Werma Audible Signaling Devices, 761 Series

76100065

Werma Audible Signaling Devices, 761 Series
EX SIGNAL HORN WALL MTG. CONT. TONE
MFG Item Number
76100065
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 761 Series
Item #
76100065
EX SIGNAL HORN WALL MTG. CONT. TONE

761 Series Information

  • Gas Applications: Zone 1 and 2
  • Dust Applications: Zone 21 and 22
  • IP65 for Indoor and Outdoor Applications

Specifications

Specifications
Manufacturer Part Number 76100065
Manufacturer Werma
Product Series 761
Family Series Werma Audible Signaling Devices, 761 Series
Description EX SIGNAL HORN WALL MTG. CONT. TONE 24VAC
Voltage 24 VAC
Nominal Voltage 24 VAC
Operating Temperature -40-122 °F
Approvals CE, EX
Net Weight 3.0756 lbs
Gross Weight 3.3333 lbs