Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76141

Brady Labels

76141

Brady Labels
TAG B851 3x5.75 BK/ORG/WH 1-SIDED
MFG Item Number
76141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76141
TAG B851 3x5.75 BK/ORG/WH 1-SIDED

Series Information

Specifications

Specifications
Manufacturer Part Number 76141
Manufacturer Brady
Family Series Brady Labels
Description Repair Tag REPAIR Heavy Duty Polyester 3 x 5.75 Black, Orange on White 25/PK
Material Type Polyester
Background Color Black, Orange, White
Label Height 3 "
Label Width 5.75 "
Language English
Legend Remarks_Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0159 lbs