Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76142

Brady Labels

76142

Brady Labels
TAG B851 3x5.75 BLK/YEL 1-SIDE 25/PK
MFG Item Number
76142
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76142
TAG B851 3x5.75 BLK/YEL 1-SIDE 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 76142
Manufacturer Brady
Family Series Brady Labels
Description Universal Inspection Tag SPECIAL INSTRUCTIONS Polyester 3x5.75 BK/YLw 25PK
Material Type Polyester
Background Color Black, Yellow
Label Height 3 "
Label Width 5.75 "
Legend Special Instructions Remarks_Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0159 lbs