76142
Gems Sensors & Controls Sensors, LS-7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76142 Gems Sensors & Controls Sensors, LS-7 Series, 76142 Level Switch Float LS-7

MFG Item Number
76142

76142 Gems Sensors & Controls Sensors, LS-7 Series, 76142 Level Switch Float LS-7

MFG Item Number
76142
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-7 Series
Item #
76142
76142 Level Switch Float LS-7

LS-7 Series Information

Specifications

Specifications
Manufacturer Part Number 76142
Manufacturer Gems Sensors & Controls
Product Series LS-7
Family Series Gems Sensors & Controls Sensors, LS-7 Series
Description 76142 Level Switch Float LS-7
Float Type Horizontal Float
Number of Floats 1
Contacts SPST-NO
Switching Power (VA) 20 VA
Composition Ryton
Cable Length 24 "
Thread Size 1/2 in. NPT
PSI Rating 150
Operating Temperature 0-300 °F
Net Weight 0 lbs
Gross Weight 0 lbs