Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76143

Brady Labels

76143

Brady Labels
TAG B851 3x5.75 BLK/WHT 1-SIDED 25/PKG
MFG Item Number
76143
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76143
TAG B851 3x5.75 BLK/WHT 1-SIDED 25/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 76143
Manufacturer Brady
Family Series Brady Labels
Description Universal Inspection Tag SAMPLE Heavy Duty Polyester 3x5.75 Black on White 25/PK
Material Type Polyester
Background Color Black, White
Label Height 5.75 "
Label Width 3 "
Legend Sample Remarks_Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0159 lbs