Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76152

Brady Labels

76152

Brady Labels
TAG B851 3x5.75 BLK/YEL 1-SIDE 25/PK
MFG Item Number
76152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76152
TAG B851 3x5.75 BLK/YEL 1-SIDE 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 76152
Manufacturer Brady
Family Series Brady Labels
Description Universal Inspection Tag RE WORK Heavy Duty Polyester 3x5.75 BK/YLw 25PK
Material Type Polyester
Background Color Black, Yellow
Label Height 3 "
Label Width 5.75 "
Language English
Legend Remarks_Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0106 lbs