OLFLEX VFD Series Information
| Manufacturer Part Number | 761604 |
|---|---|
| Manufacturer | Lapp USA |
| Product Series | OLFLEX VFD |
| Family Series | Lapp USA Wire & Cable, OLFLEX VFD Series |
| Description | OLFLEX VFD SLIM 4G1.5 16/4C |
| Number of Conductors | 4 |
| Conductor Type | Stranded |
| Wire Size Range | 16 AWG |
| Jacket Color | Black |
| Voltage | 600 V |
| Temperature Rating | -13-221 °F |
| Shielding | Shielded |
| Material | Barrier Tape, Foil Tape, Tinned Copper Braid |
| Drain Wire | Single |
| Insulation Material | Surge Guard System |
| Outer Diameter | 0.465 " |
| Application | Control Cable |
| Approvals | CE, CSA, cULus, UL, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |