Series Information
| Manufacturer Part Number | 76168 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Lockout Tagout Tag CAUTION Heavy Duty Polyester 5.75 x 3 Black on Yellow 25/PK |
| Material Type | Polyester |
| Background Color | Black, Yellow |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Remove This Tag To Do So Without Authority Will Mean Immediate Discharge It IS Here For A Purpose See Other Side |
| Net Weight | 0 lbs |
| Gross Weight | 0.0163 lbs |