Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76173

Brady Labels

76173

Brady Labels
TAG B851 5.75X3 BK/RD/WH 2SD REVH
MFG Item Number
76173
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76173
TAG B851 5.75X3 BK/RD/WH 2SD REVH

Series Information

Specifications

Specifications
Manufacturer Part Number 76173
Manufacturer Brady
Family Series Brady Labels
Description Danger Tag DO NOT CLOSE Polyester 5.75 H x 3 W BK/RD/WH 25/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Close Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0156 lbs