Series Information
| Manufacturer Part Number | 76184 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tags DANGER DO NOT REMOVE THIS TAG UNTIL ORDERS Polyester 5.75x3 25PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Remove This Tag Until Orders On The Opposite Side Have Been Carried Out Signed By_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0159 lbs |