Series Information
| Manufacturer Part Number | 76194 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tag DANGER ELECTRICIAN'S BLOCKING TAG SWITCH BLOCKED TO PROTECT LIFE 5.75x3 25PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Electricians Blocking Tag Switch Has Been Blocked To Protect My Life While Working On This Circuit Tag To Be Removed Only By Me Signed By_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0134 lbs |