Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series
761LFLSS12MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series
Fitting, Stainless Steel, Let-Lock
Item Number
761LFLSS12MMX1/2
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 761LFL Series
Fitting, Stainless Steel, Let-Lock
761LFL Series Information
- Adapter Connector
- Let‑Lok Fitting
Specifications
Specifications
| Manufacturer Part Number |
3009881 |
| Manufacturer |
Ham-Let |
| Product Series |
761LFL |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series |
| Description |
Fitting, Stainless Steel, Let-Lock to AN Adapter, |
| Material |
Stainless Steel 316 |
| Connection Type |
Tube Adapter |
| Fitting Type |
Let-Lok Tube Fittings (Double Ferrule) |
| Thread Type |
Female 37 ° Flare |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
761LFLSS12MMX1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series