761LFLSS5/8X5/8
Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

761LFLSS5/8X5/8

Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series

761LFLSS5/8X5/8

Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series
Fitting, Stainless Steel, Let-Lock
Item Number
761LFLSS5/8X5/8
MFG Item Number
3009453
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 761LFL Series
Item #
761LFLSS5/8X5/8
Fitting, Stainless Steel, Let-Lock

761LFL Series Information

  • Adapter Connector
  • Let‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3009453
Manufacturer Ham-Let
Product Series 761LFL
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 761LFL Series
Description Fitting, Stainless Steel, Let-Lock to AN Adapter,
Material Stainless Steel 316
Connection Type Tube Adapter
Fitting Type Let-Lok Tube Fittings (Double Ferrule)
Thread Type Female 37 ° Flare
Net Weight 0 lbs
Gross Weight 0 lbs