761LSS10MM
Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

761LSS10MM

Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series

761LSS10MM

Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series
Stainless Steel 316, Let-Lok Nut 1mm
Item Number
761LSS10MM
MFG Item Number
3500069
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings - Hydraulic & Pneumatic, 761L Series
Item #
761LSS10MM
Stainless Steel 316, Let-Lok Nut 1mm

761L Series Information

  • Nut
  • One‑Lok Fitting

Specifications

Specifications
Manufacturer Part Number 3500069
Manufacturer Ham-Let
Product Series 761L
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series
Description Stainless Steel 316, Let-Lok Nut 1mm
Material Stainless Steel 316
Connection Type Nut
Fitting Type One-Lok Tube Fittings (Single Ferrule)
Net Weight 0.04 lbs
Gross Weight 0.04 lbs