Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series
761LSS12MM
Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series
Stainless Steel 316, Let-Lok Nut
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 761L Series
Stainless Steel 316, Let-Lok Nut
Specifications
Specifications
| Manufacturer Part Number |
3500071 |
| Manufacturer |
Ham-Let |
| Product Series |
761L |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series |
| Description |
Stainless Steel 316, Let-Lok Nut 12mm |
| Material |
Stainless Steel 316 |
| Connection Type |
Nut |
| Fitting Type |
One-Lok Tube Fittings (Single Ferrule) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
761LSS12MM
Ham-Let Fittings - Hydraulic & Pneumatic, 761L Series