Obsolete
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Perspecto 762 Series Information
| Manufacturer Part Number | 51253826 |
|---|---|
| Manufacturer | Wago |
| Product Series | Perspecto 762 |
| Family Series | Wago Human Machine Interface, Perspecto 762 Series |
| Description | Control Panel; 8.9 cm (3.5in.); 320 x 240 pixels; Target Visualization |
| Display Size | 3.5 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial |
| USB Ports | (1) USB 2.0 |
| Ethernet Ports | (1) 10/100 Base T |
| Serial Ports | (1) RS-485 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 320 x 240 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 560 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| Bezel | Silver Plastic |
| Form Factor | PANELVIEW |
| DC Voltage | 24 VDC |
| Max Power Consumption | 12 W |
| Operating System | Windows CE |
| User Memory | 64 MB |
| Expandable | MicroSD Card |
| Drivers | Ethernet, Serial RS-485 |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | UL |
| Net Weight | 0.3638 lbs |
| Gross Weight | 0.363 lbs |