Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 762-6202/8000-001 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Human Machine Interface |
| Description | Touch Panel 600; 14.5 cm (5.7in.); 640 x 480 pixels; 2 x ETHERNET, 2 x USB, Audio; Visu Panel |
| Display Size | 5.7 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, USB |
| USB Ports | (2) USB 2.0 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 640 x 480 |
| Touch Region Resolution | Analog |
| Brightness (cd/m2) | 630 |
| Tactile Pushbuttons | No |
| Video Output Port | No |
| Outdoor Viewable | No |
| Mounting | Panel |
| DC Voltage | 24 VDC |
| Max Power Consumption | 11.8 W |
| Operating System | LINUX |
| User Memory | 2,048 MB |
| Expandable | MicroSD Card |
| Protection Rating | IP65 |
| Operating Temperature | -4-176 °F |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 1.859 lbs |