Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76206 Brady Labels, TAG B851 5.75X3 RED/BLK/WHT 2SIDE

MFG Item Number
76206

76206 Brady Labels, TAG B851 5.75X3 RED/BLK/WHT 2SIDE

MFG Item Number
76206
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76206
TAG B851 5.75X3 RED/BLK/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 76206
Manufacturer Brady
Family Series Brady Labels
Description Lockout Tag LOCKED TO PROTECT WORKMAN REPAIRING MACHINERY Polyester 5.75x3 25/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Locked To Protect Workman Repairing Machinery
Net Weight 0 lbs
Gross Weight 0.0134 lbs