Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QSLT Series Information
| Manufacturer Part Number | 76212B |
|---|---|
| Manufacturer | Halex |
| Product Series | QSLT |
| Family Series | Halex Fittings, QSLT Series |
| Description | Liquidtight Fitting, 1-1/4in., Straigh Non-Metallic, Type B, Quick-Set, Includes Locknut and O-Ring |
| Conduit/Cable Type | Liquid Tight Type B |
| Connection Type | Compression |
| Angle | Straight |
| Trade Size | 1-1/4 " |
| Hub Size | 1-1/4 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Approvals | CSA, UL |
| Net Weight | 0.2164 lbs |
| Gross Weight | 0.2164 lbs |