Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

76221

Brady Labels

76221

Brady Labels
TAG B851 5.75X3W BK/RD/WH 2SIDES 25/PK
MFG Item Number
76221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
76221
TAG B851 5.75X3W BK/RD/WH 2SIDES 25/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 76221
Manufacturer Brady
Family Series Brady Labels
Description Danger Tag UNSAFE DO NOT USE Polyester 5.75 H x 3 W BK/RD/WH 25/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Unsafe Do Not Use Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0134 lbs